Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Straight Inlet Liner for PerkinElmer/Clarus GCs
Shop All Restek Corporation Products

Click to view available options
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Packing: CarboFrit
- Deactivation: Intermediate Polarity (IP)
- Liner ID: 4mm
- Length: 92.1mm
- OD: 6.2mm
Specifications
Specifications
| Packing Material | CarboFrit |
| Product Type | IP Straight Inlet Liner |
| Length (Metric) | 9.21 cm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.62 cm |
| For Use With (Equipment) | Perkin Elmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction