Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-8 HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
5 cm
15 cm
25 cm
Diameter (Metric):
4 mm
4.6 mm
10 mm
Description
A phase less hydrophobic than C18. Provides less retention of both polar and non-polar compounds than C18. Use a mobile phase containing 5% less organic modifier for the C8 column than C18. Polar compounds are, relatively, more strongly retained on C8 than C18 columns.

Specifications
Specifications
Diameter (Metric) | 10 mm |
Length (Metric) | 25 cm |
Particle Size | 5 μm |
Pore Size | 120 Å |
Surface Area | 170 m2/g |
Stationary Phase | C8 (Octyl) |
Product Line | SUPELCOSIL |
Matrix | C8 (Octyl) Phase/Silica Gel, Spherical Particle Platform |
Endcapped | Yes |
Phase | Reversed Phase |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction