Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Syringes with Valves
Shop All SGE Inc. Products

Click to view available options
Volume (Metric):
500 μL
1 mL
2.5 mL
10 mL
25 mL
100 mL
Description
- Low syringe carryover
- Reduced nonspecific sample interaction
- Increased analyte recovery
- Ideal for sample storage and transportation or to pressurize sample prior to injection
- Material: Borosilicate glass, PTFE plunger (Gas tight)
With Removable Needle
- Needle Length: 50mm (2 in.)
- Gauge: 23
- Outside Diameter: 0.63mm
- Inside Diameter: 0.2mm
- Cone Tip
Specifications
Specifications
| Material | Borosilicate Glass, PTFE (Plunger) |
| Needle Gauge | 23 G |
| For Use With (Application) | For sample storage and transportation or to pressurize sample prior to injection |
| Length (English) | 2 in. |
| Length (English) Needle | 2 in. |
| Length (Metric) | 50 mm |
| Product Type | Syringe |
| Volume (Metric) | 500 μL |
| Needle Point Style | Cone |
| Connection Type | Removable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction