Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Tall Form Crucible with Cover
SDPSCI_ED

Catalog No. p-7229294 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
1.3 mL
5 mL
10 mL
15 mL
25 mL
30 mL
40 mL
50 mL
100 mL
250 mL
Diameter (Metric) Outer:
15 mm
24 mm
31 mm
35 mm
40 mm
43 mm
50 mm
53 mm
65 mm
88 mm
Height (Metric):
15 mm
20 mm
26 mm
29 mm
32 mm
37 mm
40 mm
43 mm
54 mm
72 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

These tall form crucibles offer laboratory grade porcelainware at substantial cost savings.

  • High resistance to acids and alkalis, not including hydrofluoric acid
  • Autoclavable and glazed inside and out (except for outside bottom and rim)
  • Designed to withstand temperatures up to 1150°C
  • To prevent thermal stress cracks, temperature change rate should not exceed 200°C per hour
  • Covers are included

Specifications

Material Porcelain
Capacity (Metric) 1.3 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 15 mm
Height (Metric) 15 mm
Product Type Crucible
Shape Tall Form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.