Learn More
Description
- With septum fitting for syringe sampling or standard spiking
- Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
- Composition: polyvinyl fluoride (PVF) polymer resin
- Thickness: 0.002 in.
- Tensile Strength: 8000psi
- Specific Gravity: 1.7g/mL
Specifications
Specifications
| Certifications/Compliance | EPA, NIOSH, OSHA |
| Includes | Valve and septum |
| Material | Polypropylene |
| Permeability | 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide |
| Temperature Range (English) | 399.2°F |
| Temperature Range (Metric) | 204°C |
| Tensile Strength | 8000psi |
| Thickness (English) | 2 mil |
| Product Type | Tedlar Bag |
| Capacity (Metric) | 3 L |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
