Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Tedlar Sampling Bags
SDP

Catalog No. 06711858 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
3 L
5 L
10 L
12 L
40 L
80 L
100 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-711-858 40 L
06-711-859 80 L
06-711-860 100 L
06-711-854 5 L
06-711-856 12 L
06-711-855 10 L
06-711-853 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-711-858 Supplier Restek™ Supplier No. 22056
Add to Cart
Add to Cart

Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.

  • With septum fitting for syringe sampling or standard spiking
  • Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
  • Composition: polyvinyl fluoride (PVF) polymer resin
  • Thickness: 0.002 in.
  • Tensile Strength: 8000psi
  • Specific Gravity: 1.7g/mL

Specifications

Certifications/Compliance EPA, NIOSH, OSHA
Includes Valve and septum
Material Polypropylene
Permeability 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
Temperature Range (English) 399.2°F
Temperature Range (Metric) 204°C
Tensile Strength 8000psi
Thickness (English) 2 mil
Product Type Tedlar Bag
Capacity (Metric) 40 L
Thickness (Metric) 0.050 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.