Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Tedlar™ SCV Gas Sampling Bag with Thermogreen™ LB-2 Septa
Shop All MilliporeSigma Supelco Products
Click to view available options
Capacity (Metric):
0.6 L
1 L
2 L
3 L
5 L
10 L
25 L
Quantity:
10/Pk.
5/Pk.
Description
Tedlar™ is made from a high-quality 2 mil Tedlar™ film for superior inertness, impermeability, sample integrity and good recovery data.
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Includes | Screw Cap Valve (SCV) |
| Material | PVDF Film |
| Product Line | Tedlar |
| Quantity | 10/Pk. |
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company. Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction