Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Test Tube Brush
SCI_ED

Catalog No. s24492 Shop All Eisco Products
Click to view available options
Length (Metric):
230 mm
23.49 cm
280 mm
305 mm
Diameter (Metric):
12 mm
35 mm

Test Tube Brush with fan-shaped end.

  • On stainless-steel wire handle

Specifications

Product Type Tube Brush
Bristle Material Fiber
Bristle Type Light Stiffness
Color-coded Yes
Handle Material Stainless Steel Wire
Handle Type Twisted Wire
Tip Type Fan Tip
Scent Unscented
Sterility Non-sterile
Color Tan
Diameter (English) 0.5 in.
Diameter (Metric) 12 mm
Length (English) 9.1 in.
Length (Metric) 230 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.