Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Test Tube Brush Bristles
SCI_ED

Catalog No. p-4001744 Shop All American Educational Products LLC Products
Click to view available options
Length (Metric):
15 cm
20 cm
24 cm
Size:
Small
Medium
Large

Brush used to clean test tubes.

  • Natural bristle
  • Available in small, medium and large size

Specifications

Product Type Test Tube Brush
Color Natural
For Use With (Application) For cleaning test tubes
Length (English) 9.44 in.
Length (English) Brush 2.9 in.
Length (Metric) 24 cm
Length (Metric) Brush 7.5 cm
Size Large
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.