Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BetaBasic™ Phenyl CPG HPLC Columns
Click to view available options
:
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 300 x 4.6mm I.D.
Specifications
Specifications
Diameter (Metric) | 1 mm |
Length (Metric) | 100 mm |
Particle Size | 5 μm |
Pore Size | 150 Å |
Surface Area | 200 m²/g |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Packing Material | Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction