Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BetaSil™ C6 HPLC Columns, 5μm Particle Size
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4 mm
4.6 mm
Description
High surface area with high bonded phase coverage
- Thermo SCientific chemistry on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications
Specifications
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Particle Size | 5 μm |
Pore Size | 100 Å |
USP Type | L15 |
Stationary Phase | C6 |
Product Line | Beta |
Packing Material | Silica |
Carbon Load | 11% |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction