Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BetaSil™ Silica HPLC Columns, 5μm Particle Size
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
Description
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
- 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications
Specifications
Diameter (Metric) | 4 mm |
Length (Metric) | 100 mm |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 100 Å |
Surface Area | 310 m²/g |
Temperature | 35°C |
USP Type | L3 |
Stationary Phase | Silica |
Packing Material | Spherical, Fully Porous Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction