Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BioBasic™ 18 Preparative HPLC Columns, 5μm Particle Size
Click to view available options
Length (Metric):
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
10 mm
50 mm
Description
- 300Å pore size for maximum performance with biomolecules
- High peak capacity stationary phase
- Outstanding reproducibility, efficiency and column lifetime
- Excellent for LC/MS separations

Specifications
Specifications
Diameter (Metric) | 2.1 mm |
Length (Metric) | 50 mm |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 300 Å |
Surface Area | 100 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction