Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS 3μm Phenyl Columns
Click to view available options
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
Description
- High quality, base deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Order Info
Other column dimensions are available. Please call Customer Service for more information.

Specifications
Specifications
Diameter (Metric) | 2.1 mm |
Length (Metric) | 150 mm |
Particle Size | 3 μm |
pH | 2 to 9 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Packing Material | Silica |
Carbon Load | 5% |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction