Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Elite C18 HPLC Columns

Catalog No. p-3337834
Click to view available options
:
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 5 μm
USP Type L1
Stationary Phase C18
Packing Material Silica
Column Type Reversed Phase
Phase Reversed Phase
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.