Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ Elite C18 HPLC Columns
Click to view available options
:
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
Specifications
Specifications
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Particle Size | 5 μm |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Column Type | Reversed Phase |
Phase | Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction