Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ GOLD aQ KAPPA Capillary HPLC Columns, 3μm Particle Size

Catalog No. p-3630075
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
0.18 mm
0.3 mm

Narrow ID columns operate at low flow rates required for greater ionization efficiencies

High efficiency KAPPA columns offer high performance and sensitivity.

  • 75μm to 500μm ID
  • Rugged sleeved design for robustness
  • Ideal for LC/MS analysis

  • Hypersil GOLD aQ columns provide enhanced retention and resolution of polar analytes.
  • Polar endcapped C18 phase for alternative selectivity
  • Retention and resolution of polar analytes
  • Ideal for highly aqueous mobile phase
  • Excellent peak shape

Order Info

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Capillary Column
Diameter (Metric) 0.18 mm
Length (Metric) 50 mm
Particle Size 3 μm
pH 2 to 9
Pore Size 175 Å
USP Type L1
Stationary Phase aQ C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.