Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ aQ C18 Reversed Phase HPLC Column, 1.9 μm, 0.075 mm x 50 mm

Catalog No. 03051209
Click to view available options
Length (Metric):
50 mm

Column Format: Nanobore Column; Carbon Load: 12%; Pore Size: 175 Å; Column Phase: Reversed Phase

Features of Hypersil GOLD aQ Solid Phase

  • Hypersil GOLD aQ columns provide enhanced retention and resolution of polar analytes
  • Polar endcapped C18 phase for alternative selectivity
  • Retention and resolution of polar analytes
  • Excellent for highly aqueous mobile phase
  • Excellent peak shape

TRUSTED_SUSTAINABILITY

Specifications

Column Format Nanobore Column
Diameter (Metric) 0.075 mm
Length (Metric) 50 mm
Particle Size 1.9 μm
pH 2 to 9
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase aQ C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Polar
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.