Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ GOLD Nanobore HPLC Columns
Click to view available options
Diameter (Metric):
0.075 mm
75 μm with 15 μm tip
Description
- Provide excellent peak shape for all analyte types
- Significant reduction in peak tailing while retaining C18 selectivity Excellent resolution, efficiency and sensitvity
- Confidence in the accuracy and quality of analytical data

Specifications
Specifications
Column Format | Nanobore Column |
Diameter (Metric) | 0.075 mm |
Length (Metric) | 100 mm |
Particle Size | 1.9 μm |
Pore Size | 175 Å |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Carbon Load | 10% |
Column Type | Reversed Phase |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction