Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil Phenyl CPG HPLC Columns--5μm Particle Size

Catalog No. p-3338184
Click to view available options
:
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 2.1mm I.D.
Particle Size: 5μm; 100 x 3.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 250 x 1.0mm I.D.
Particle Size: 5μm; 250 x 2.1mm I.D.
Particle Size: 5μm; 250 x 3.0mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
Particle Size: 5μm; 30 x 2.1mm I.D.
Particle Size: 5μm; 30 x 3.0mm I.D.
Particle Size: 5μm; 30 x 4.6mm I.D.
Particle Size: 5μm; 50 x 1.0mm I.D.
Particle Size: 5μm; 50 x 2.1mm I.D.
Particle Size: 5μm; 50 x 3.0mm I.D.
Particle Size: 5μm; 50 x 4.6mm I.D.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 30 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.