Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil™ SAS C1 Columns, 3μm Particle Size
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
Description
- Selectivity for polar and multifunctional compounds
- A short alkyl chain reversed phase material
- Useful for ion-pair separations
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Specifications
Specifications
Diameter (Metric) | 2.1 mm |
Length (Metric) | 150 mm |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L13 |
Stationary Phase | C1 |
Packing Material | Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction