Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Thermolite Plus Septa
SDP

Catalog No. p-7231791 Shop All Restek Corporation Products
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
8 mm
9 mm
9.5 mm
10 mm
Quantity:
100 Pk.
50 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Quantity
06-718-865 6 mm 50 Pk.
06-718-866 8 mm 50 Pk.
06-718-867 9 mm 50 Pk.
06-718-868 9 mm 100 Pk.
06-611-957 10 mm 50 Pk.
06-611-917 9.5 mm 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-718-865 Supplier Restek™ Supplier No. 23874
Only null left
Add to Cart
Add to Cart

Ultra-low bleed minimizes background signal

  • Usable to 350°C inlet temperature (except 17 mm inlets max temp 300°C)
  • New plasma coating eliminates sticking in injection port
  • Precision molding ensures consistent, accurate fit
  • Septa have a CenterGuide design to minimize coring
    • (Not available on Shimadzu plug, 6, 7, 8, 9.5, and 10 mm)
  • 5 mm septa partially predrilled for improved puncturability
  • Preconditioned and ready to use
  • Packaged in ultra-clean blister packs
  • Each batch GC-FID tested

Note:

  • Due to differences in inlet design, actual septum temp for a given inlet set point can vary by manufacturer
  • Recommended using only BTO septa in older Thermo TRACE and Focus GCs
    • Does not apply for Thermo TRACE 1300/1310 GCs
  • Septa can be used only to max recommended temp

Specifications

Type Thermolite Plus Septa
Diameter (Metric) Outer 6 mm
Temperature (Metric) Max 350°C
For Use With (Application) Chromatography
Quantity 50 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.