Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TSKgel™ Amide-80 HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
Diameter (Metric):
2 mm
3 mm
4.6 mm
Description
Unique advantages of the Amide-80 phase for saccharide analysis include novel hydrogen bonding retention mechanism between hydroxyl groups of the sample and the carbamoyl group in the stationary phase. The stationary phase does not react with reducing sugars and can be used at elevated temperatures (4 to 80°C) to prevent peak splitting of carbohydrates that can occur at lower temperatures. In addition, high efficiency 3 micron columns offer shorter analysis time and enhanced sensitivity for LC-MS applications.
Order Info
Shipped in 85% acetonitrile - 15% water.

Specifications
Specifications
Diameter (Metric) | 3 mm |
Length (Metric) | 10 cm |
Max. Pressure | 200 bar |
Particle Size | 3 μm |
pH | 2.0 - 7.5 |
Pore Size | 100 Å |
Solvents | 0 to 100% organic solvent |
Surface Area | 450 m2/g |
Temperature | 10°C to 50°C |
USP Type | L68 |
Show More |
TSKgel is a registered trademark of Tosoh Corporation
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction