Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ SuperHZ2000 HPLC Column, 3 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7089836 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric):
4.6 mm
6 mm

TSKgel SuperHZ2000 columns are packed with rigid, porous, polymer beads. They are used for the non-aqueous separation of solvent-soluble small molecules and oligomers less than 10,000 Da.

  • THF shipping solvent may be replaced by a limited number of organic solvents
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 0.4 mL/min
Length (Metric) 15 cm
Max. Pressure 50 bar
Particle Size 3 μm
Pore Size 20 Å
Temperature 60°C
Stationary Phase Polystyrene-divinylbenzene
Product Line TSKgel
Matrix Polystyrene-divinylbenzene Phase/Polymer Particle Platform
Material Stainless Steel Hardware
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.