Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ UP-SW3000 HPLC Column, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213956 Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
15 cm
30 cm

TSKgel™ UP-SW3000 columns deliver dramatically increased resolution between fragments, monomers, and aggregates.

TSKgel™ UP-SW3000, the new 2 micron UHPLC column with 25 nm pore size, is the latest addition to the renowned TSKgel™ SW series. TSKgel™ UP-SW3000 represents the fifth generation of high performance gel filtration columns. UP-SW3000 columns feature the same pore size as the well-established TSKgel™ G3000SWXL and facilitate method transfer from conventional gel filtration to UHPLC technology.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 0.35 mL/min.
Length (Metric) 15 cm
Max. Pressure 340 bar
Particle Size 2 μm
pH 2.5 - 7.5
Pore Size 250 Å
Solvents 0 to 30% aqueous soluble organic solvents
Temperature 10°C to 30°C
USP Type L20, L59
Stationary Phase Diol
Product Line TSKgel
Matrix Silica Particle Platform
Phase Size Exclusion
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.