Learn More
Fisherbrand™ Twaddell Hydrometers

For use with liquids heavier than water such as milk, sulfuric acid and tanning solutions.
$122.10 - $461.50
Specifications
For Use With (Equipment) | 300mL Borosilicate Glass cylinder |
---|---|
For Use With (Application) | Liquids heavier than Water such as Milk, Sulfuric Acid, Tanning solutions |
Catalog Number | Certifications/Compliance | Length (Metric) | Twaddell Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Certifications/Compliance | Length (Metric) | Twaddell Range | Price | Quantity & Availability | ||||
11-587-10C
![]() |
3-point Cert, NIST, ASTM E100, E126 | 300 mm | 0 to 10° |
Case for $446.50
|
|
||||
11-585AC
![]() |
3-point Cert, NIST, ASTM E100, E126 | 300 mm | 0 to 26° |
Each for $423.00
|
|
||||
11-585B
![]() |
Without 3-pt certification | 290 mm | 24 to 50° |
Case for $122.10
|
|
||||
11-585CC
![]() |
3-point Cert, NIST, ASTM E100, E126 | 300 mm | 48 to 74° |
Case for $461.50
|
|
||||
11-585BC
![]() |
3-point Cert, NIST, ASTM E100, E126 | 290 mm | 24 to 50° |
Case for $447.50
|
|
||||
Description
- Permanently marked with individual serial numbers
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.
Specifications
300mL Borosilicate Glass cylinder | |
Liquids heavier than Water such as Milk, Sulfuric Acid, Tanning solutions |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.