Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ U-Form Glass Absorption Tube
SCI_ED

Catalog No. p-7201184 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S27491 100 mm
S27492 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27491 Supplier Eisco™ Supplier No. CH0040A
Only null left
Add to Cart
Add to Cart

Made from High Quality, Borosilicate 3.3 Glass

  • Strong walls made of borosilicate 3.3 glass
  • Autoclavable, with superior chemical durability
  • Low temperature gradient can withstand high temperatures & thermal shocks

Specifications

Volume (Metric) 15 mL
Material Borosilicate Glass (3.3)
Color Clear
Autoclavable Autoclavable
Length (Metric) 100 mm
Diameter (Metric) Outer 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.