Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra C18 Guard Cartridges
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm
Description
- Particle Size: 5μm, spherical
- Pore size: 100 angstrom
Specifications
Specifications
| Carbon Load | 20% |
| Quantity | 3 Pack |
| pH | 2.5 to 8 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 100Å |
| Type | C18 |
| Diameter (Metric) Inner | 2.1 mm |
| For Use With (Equipment) | HPLC Ultra Column |
| Stationary Phase | C18 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction