Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra IBD Guard Cartridges
SDP

Catalog No. p-7237580 Shop All Restek Corporation Products
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
4.6 mm
Length (Metric):
10 mm
20 mm

Catalog No. 06-719-165

Supplier: Restek™ 917550210

Only null left
Add to Cart
Add to Cart

Protects and extends column lifetime.

  • Particle Size: 5μm, spherical
  • Pore size: 100 angstrom

Specifications

Carbon Load 12%
Quantity Each
pH 2.5 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Type IBD
Diameter (Metric) Inner 4 mm
For Use With (Equipment) HPLC Ultra Column
Temperature (Metric) Maximum 80°C
Particle Shape Spherical
Endcapped Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.