Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Laboratory Scoops
SDPSCI_ED

Catalog No. p-5189012 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
10 mL
10, 25, 50, 100, 250, 500, 1000 mL
100 mL
1000 mL
25 mL
250 mL
50 mL
500 mL
Quantity:
12 Pk.
6 Pk.
Set of 7; One of Each Size

Catalog No. S13098

Supplier: United Scientific™ 81253

Only null left
Add to Cart
Add to Cart

Designed for transferring powdered or granular materials.

  • Available in variety of sizes and as complete set of 7 scoops
  • Autoclavable material, do not rust or corrode
  • Capacities moulded into top of each scoop for easy reference

Specifications

Quantity 12 Pk.
Shape Scoop
Autoclavable Autoclavable
Capacity (English) 0.3 oz.
Capacity (Metric) 10 mL
Product Type Laboratory Scoop
Material Polypropylene
Length (Metric) 97 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.