Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stainless Steel Laboratory Scoop
SDPSCI_ED

Catalog No. s13084 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (English):
5 oz.
52 oz.

Catalog No. S13084

Supplier: United Scientific™ SCPLG52

Only null left
Add to Cart
Add to Cart

Stainless Steel Laboratory Scoop designed for transferring powdered or granular materials.

  • For general laboratory use.
  • Available in two sizes: 5 and 52 oz.

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Scoop
Capacity (English) 52 oz.
Capacity (Metric) 1474 g
Product Type Laboratory Scoop
Material Stainless Steel
Length (Metric) 419 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.