Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Collarless Butcher Wraps

Catalog No. 19088162 Shop All Red Kap Industries Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Collarless butcher wrap with three-quarter length sleeves features a reversible self-tie closure and convenient accessible pockets.

  • Primary Closure: Tie
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Plain Weave
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Reversible tie closure
  • Length: 37 in. (based on size medium - back)
  • Pocket: Interior left chest pocket, two exterior lower pockets
  • Features:
    • Reversible self-tie closure for the perfect fit
    • Interior chest pocket and two lower pockets to store the tools of the trade
    • Three-quarter sleeves for a modern look
    • 37 in. back length on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Unisex
  • Materials: Plain, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Product Type Butcher Wrap
Size Large
Material Polyester, Cotton
Color Navy
Disposable Reusable
Closure Type Waist Ties
Cuff Style Open
For Use With (Application) Food Processing
Collar Type Collarless
Length (English) 37 in.
Length (Metric) 93.98 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.