Learn More
Description
- Gaurd Columns require a Trident LC Column Protection System or Trident HPLC In-Line Guard Cartridge Holder
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 10 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 300 Å |
| Quantity | 3/Pk. |
| USP Type | L26 |
| Stationary Phase | C4, Butylsilane |
| Product Type | Guard Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
