Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Viva Guard Cartridges
SDP

Catalog No. 06611676 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
2.1 mm
4 mm
Stationary Phase:
Bare Silica
C18, Octadecylsilane
C4, Butylsilane
C8, Octylsilane
Fluorophenyl Propyl
Phenyl
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Stationary Phase
06-611-676 2.1 mm C8, Octylsilane
06-611-680 2.1 mm Phenyl
06-611-679 4 mm Phenyl
06-611-674 2.1 mm C4, Butylsilane
06-611-673 4 mm C4, Butylsilane
06-611-675 4 mm C8, Octylsilane
06-611-678 2.1 mm C18, Octadecylsilane
06-611-677 4 mm C18, Octadecylsilane
06-611-682 2.1 mm Fluorophenyl Propyl
06-611-681 4 mm Fluorophenyl Propyl
06-611-672 2.1 mm Bare Silica
06-611-671 4 mm Bare Silica
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-611-676 Supplier Restek™ Supplier No. 951350212
Add to Cart
Add to Cart

Particle Size: 5 μm (Spherical)

  • Gaurd Columns require a Trident LC Column Protection System or Trident HPLC In-Line Guard Cartridge Holder

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 mm
Particle Shape Spherical
Particle Size 5 μm
Pore Size 300 Å
Quantity 3/Pk.
USP Type L7
Stationary Phase C8, Octylsilane
Product Type Guard Cartridge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.