Learn More
Restek™ Viva™ HPLC Columns with C18 Column Packing, 5μm Particle Size
Shop All Restek Corporation Products

Description
- Highly base-deactivated wide pore packing exhibits excellent peak shape
- Rugged, spherical particles
- 300Å pore size with a narrow pore size distribution—high proportion of pore/surface area available for large molecule and biomolecule separations
- Carbon load: 9%
- pH range: 2.5 to 10 pH range
- Temperature limit: 80°C
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| Flow Rate | 1 mL/min |
| For Use With | Analyzing Large Molecules and Biomolecules |
| Length (Metric) | 50 mm |
| Ligand Type | Monomeric C18 |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 10 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.