Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS NitroPure™ WC Sheet
Shop All Osmonics Products
Click to view available options
Dimensions (LxW):
300 x 300 mm
300 x 500 mm
Description
Properties
- It can be easily used in any protocol utilizing unsupported nitrocellulose transfer membrane.
- It's available with 0.22 μm and 0.45 μm pore size.
Characteristics
- Supported for procedures requiring rigorous handling
- Strong: will not curl, bend or crack after baking.
- Benefits: high sensitivity, low background
- BSA binding capacity up to 100 μg/cm2
Applications
- Northern and Southern Blotting
- Multiple re-hybridizations
- Colony/plaque lifts
- Dot/Slot blotting
- Biotinylated detection systems
- Chemiluminescent detection systems
Specifications
Specifications
Length (Metric) | 300 mm |
Width (Metric) | 300 mm |
Format | Sheet |
Material | Nitrocellulose |
Pore Size | 0.45 μm |
Dimensions (LxW) | 300 x 300 mm |
Thickness | 100 to 130 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction