Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Nytran™ Nylon Membranes
Shop All Cytiva Products
Click to view available options
Length (Metric):
30 cm
Width (Metric):
3 m
Format:
Roll
Pore Size:
0.2 μm
0.45 μm
Description
- Moderately charged—ideal for applications that require a lower charge including Southern and Northern blotting, colony and plaque lifts, as well as dot and slot blots
- Allows for excellent signal-to-noise ratios
- Binding capacity: >400μg/cm2
- Compatible with isotopic and nonisotopic detection
- Available in 0.2μm and 0.45μm pore size for optimal retention of oligos and larger DNA fragments

Specifications
Specifications
Length (Metric) | 30 cm |
Width (Metric) | 3 m |
For Use With (Application) | Suitable for isotopic and nonisotopic detection |
Binding Capacity | >400μg/cm2 |
Format | Roll |
Material | Nylon |
Pore Size | 0.2 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction