Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Puradisc PES Syringe Filters: Nonsterile
Shop All Cytiva Products
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1.0 μm
Quantity:
1000/Pk.
200/Pk.
Description
- Polyethersulfone (PES) membrane for filtering aqueous solutions
- Low protein binding
- Polypropylene housing
- Female Luer Lock inlet
- Male Luer outlet

Specifications
Specifications
Material (Membrane) | PES |
Pore Size | 1.0 μm |
Sterility | Non-sterile |
Filtration Area | 4.2 cm2 |
For Use With (Application) | For aqueous or solvent-based solutions, HPLC, TLC, GC sampling |
Housing Material | Pigment Free Polypropylene (PP) |
Inlet Style | Female Luer Lock |
Outlet Style | Male Luer |
Pressure Rating | 5.2 bar (75 psi) |
Quantity | 200/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction