Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ UniPrep™ Syringeless Filters - Glass Microfiber
GSA_VA

Catalog No. 0992310 Shop All Cytiva Products
Click to view available options
:
GMF Membrane; Pore Size: 0.45 μm, 50/Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Process samples in one-third the time of conventional syringe filters

UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.

  • Layered glass microfiber depth filter for use with samples containing aqueous or organic solvents (indicated pore size is the particle retention rating)
  • Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
  • Filtration area: 0.3cm2
  • Safe, efficient—prefilter and membrane can't pop off
  • Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
  • Sealed glass microfiber prefilter traps larger particles before they can clog the membrane

  • Increase lab productivity and efficiency
  • Generate less waste
  • Realize greater overall cost savings per test

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Glass Microfiber
Pore Size 0.45 μm
Filtration Area 0.28 cm2
Hold up Volume (After Air Purge) 50 μL
Type Syringeless Filter
Diameter (Metric) 17 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.