Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Clamps

For Erlenmeyer Shake Flasks
$90.40 - $154.70
Specifications
| Product Type | Plastic Shaker Flask Clamp |
|---|---|
| Color | Blue |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
02-924-985
![]() |
DWK Life Sciences
WPSFC0125 |
125 mL Shaker Flask |
Case for $90.40
|
|
|||||
02-924-988
![]() |
DWK Life Sciences
WPSFC1000 |
1000 mL Shaker Flask |
Case for $154.70
|
|
|||||
02-924-987
![]() |
DWK Life Sciences
WPSFC0500 |
500 mL Shaker Flask |
Case for $115.50
|
|
|||||
02-924-986
![]() |
DWK Life Sciences
WPSFC0250 |
250 mL Shaker Flask |
Case for $101.50
|
|
|||||
02-924-989
![]() |
DWK Life Sciences
WPSFC2000 |
2000 mL Shaker Flask |
Case for $153.70
|
|
|||||
Description
- Carefully engineered to provide both clipping elasticity and motion resistance
- Feature a non-scratch design
- Offered in a standard blue color accompanied by stainless-steel screws and washers
- Fit all industry standard shaking incubators
- Autoclavable for reuse.
Specifications
| Plastic Shaker Flask Clamp | |
| Blue | |
| Polypropylene | |
| 1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title