Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Zorbax™ C8 (octyl) HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Click to view available options
Length (Metric):
25 cm
Specifications
Specifications
Diameter (Metric) | 4.6 mm |
Length (Metric) | 25 cm |
Particle Size | 5 μm |
Pore Size | 70 Å |
Surface Area | 330 m2/g |
Stationary Phase | C8 (Octyl) |
Product Line | Zorbax |
Matrix | C8 (Octyl) Phase |
Carbon Load | 12% |
Endcapped | Yes |
Show More |
Zorbax is a registered trademark of Agilent Technologies, Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction