Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graphic Controls 4 in. Circular Charts for Dickson Recorders

$67.72

Specifications

Product Type Ink Writing Recorder Chart
Diameter (Metric) 114.3 mm
Diameter (English) 4.5 in.
Shape Circular
View More Specs

Products 6
Catalog Number Mfr. No. For Use With (Equipment) No. of Ranges Time Range Description Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) No. of Ranges Time Range Description Price Quantity & Availability  
10-156-101
Encompass
View Documents
Graphic Controls
00165886
For Dickson recorder model: DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21 1 24 hrs. uniform along arc 10, 0, 10 to 110 by 20
Pack of 60 for $67.72
Only null left
Add to Cart
 
10-156-106
Encompass
View Documents
Graphic Controls
10428408
For Dickson recorder model: DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21 1 7 Days 0 to 250, uniform along arc 50 to 200 by 50
Pack of 60 for $67.72
Only null left
Add to Cart
 
10-156-114
Encompass
View Documents
Graphic Controls
31088308
For Dickson recorder model: DTP, EV4 2 7 Days -10 to 40, -5 to 0 to 35 by 5 and 0 to 100, 10 to 90 by 10
Pack of 60 for $67.72
Only null left
Add to Cart
 
10-156-118
Encompass
View Documents
Graphic Controls
32020396
For Dickson recorder model: DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21 1 7 Days 7 to 32, Per table 10 to 30 by 5
Pack of 60 for $67.72
Only null left
Add to Cart
 
10-156-119
Encompass
View Documents
Graphic Controls
32020528
For Dickson recorder model: DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV 1 24 hrs. -18 to 37, Per table -15, -5, 5 to 35 by 10
Pack of 60 for $67.72
Only null left
Add to Cart
 
10-156-120
Encompass
View Documents
Graphic Controls
32019876
For Dickson recorder model: DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21 1 7 Days -18 to 37, Per table -15, -5, 5 to 35 by 10
Pack of 60 for $67.72
Only null left
Add to Cart
 
Description

Description

Specifications

Specifications

Ink Writing Recorder Chart
114.3 mm
4.5 in.
Circular
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.