Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ PFP Propyl Columns with Trident inlet fitting, 5μm Particle Size
SDP

Catalog No. 06716147 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm

For LC/MS, ELSD

  • Propyl spacer w/Trident inlet fitting
  • 5μm spherical particles
  • Pore size: 60 angstrom
  • Carbon load: 17 percent
  • Fully endcapped
  • pH: 2.5 to 8
  • Temp.: 80°C (176°F)

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 5 μm
Stationary Phase PFP
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.