Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ Silica HPLC Prep Columns
SDP

Catalog No. 06722112 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm

Highly retentive phase for normal phase separations.

  • Very high surface area
  • Type B silica packing
  • No endcap

Specifications

Column Chemistry Porous Silica
Column Format Preparative Column
Diameter (Metric) 30 mm
Film Thickness 5 μm
Functionality/Interaction Type Dipole interaction
Length (Metric) 50 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar
Pore Size 60 Å
Quantity 1 Ea.
Surface Area 450 m²/g
Temperature 80°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Type Preparative Column
Technique Normal Phase HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.