Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ II C18 HPLC Columns, 3μm Particle Size
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
Description
- Exhibit consistent quality and reproducibility
- Narrower columns with faster flowrates decrease analysis times
- Fully endcapped
- Ideal for general-purpose, non-basic compound analysis
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| For Use With | Acidic to Neutral Hydrophobic Compounds |
| Length (Metric) | 150 mm |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| pH | 2.5 to 8 |
| Pore Size | 110 Å |
| Temperature | 80°C |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction