Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra Aqueous HPLC Prep Columns with C18 Packing, 5um Particle Size
SDP

Catalog No. 06722256 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm

Easy scale-up from Restek analytical columns.

Aqueous C18 can effectively retain more types of solutes than a conventional C18 and is ideal for multicomponent LC-MS analyses. General-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions - even 100% aqueous.

  • Particle Size: 5μm, spherical
  • Pore Size: 100 angstrom
  • Carbon Load: 15%
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L1
  • Phase Category: modified C18
  • Ligand Type: proprietary polar modified and functionally bonded C18

Specifications

Column Chemistry Octadecyl Silane chemically bonded to porous Silica or Ceramic microparticles
Column Format Preparative Column
Diameter (Metric) 30 mm
Film Thickness 5 μm
Functionality/Interaction Type Dispersive interaction
Hydrophobicity No
Length (Metric) 50 mm
Ligand Type Proprietary polar modified and functionally bonded C18
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar
Pore Size 100 Å
Surface Area 300 m²/g
Temperature 80°C
USP Type L1
Stationary Phase aQ C18
Packing Material Silica
Carbon Load 2 to 20%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Type Preparative Column
Technique Reverse Phase HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.