Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with C1 Column Packing, 3um Particle Size
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
1 mm
1.0 mm
2.1 mm
4.6 mm
Includes:
Without Trident Inlet Fitting
Description
- Stationary phases on a single silica support
- Made of high-purity, type B silica
- Type B silica minimizes activity and creates high density bonding
- Also available with Trident Inlet Fitting
- Pore size: 100Å
- Carbon load: 5%
- pH range: 2.5 to 8
- Temperature limit: 80°C
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Film Thickness | 3 μm |
| Flow Rate | 0.07 mL/min |
| Length (Metric) | 100 mm |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| pH | 2.5 to 8 |
| Pore Size | 100 Å |
| Temperature | 80°C |
| USP Type | L13 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction