Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C8 Column Packing, 3um Particle Size
SDP

Catalog No. p-4436380 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Includes:
Trident™ inlet fitting

Excellent for a wide range of analyses

  • Conventional monomeric octylsilane columns
  • Shorter alkyl chain provides less hydrophobic retention and improved basic peak shape over a traditional C18 phase
  • Suitable for a wide range of compounds, from acidic through slightly basic
  • Also available with Trident Inlet Fitting
  • Fully endcapped
  • Pore size: 100
  • Carbon load: 12%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • USP phase code: L7
  • Ligand type: monomeric C8

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Film Thickness 3 μm
Flow Rate 0.31 mL/min
For Use With Wide Range of Compounds From Acidic Through Slightly Basic
Includes Trident™ inlet fitting
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L7
Stationary Phase C8
Packing Material Type B Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel (316)
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.