Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Cyano Column Packing, 3um Particle Size
SDP

Catalog No. 06715109 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Includes:
Without Trident Inlet Fitting

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • Cyano columns feature reduced silanol activity, excellent for basic pharmaceuticals, steroids and other basic compounds
  • Less sensitive to small amounts of water that may contaminate the mobile phase, making these columns more rugged than bare silica

Specifications

Diameter (Metric) 1 mm
Film Thickness 3 μm
Flow Rate 0.07 mL/min
For Use With Basic Pharmaceuticals, Steroids (Normal or Reverse Phase Conditions) or Other Basic Compounds
Length (Metric) 100 mm
Ligand Type Cyanopropylsilane
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Surface Area 300 m²/g
Temperature 80°C
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Type B Silica
Carbon Load 8%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, HILIC
Material Stainless Steel (316)
Type HPLC Column
Technique HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.