Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with Silica Column Packing, 3um Particle Size
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Includes:
—
Trident Inlet Fitting
Trident™ inlet fitting
Description
- Silica columns with high surface area are ideal for normal phase applications; with high-density bondings
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 3 μm |
| Flow Rate | 1.5 mL/min |
| For Use With | Normal Phase Applications with High Density Bondings |
| Includes | Trident™ inlet fitting |
| Length (Metric) | 100 mm |
| Metal Impurity | Trace Amounts |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| pH | 2.5 to 8 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction